Shop All Door Pulls
Rockwood
Foot Pull, Stainless Steel, Satin, Silver
Mfr # FP1230 X 32DMS
Zoro # G8112728
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 3 1/4 in
- Material Stainless Steel
- Mounting Surface Mount Screws
- Grip Thickness 3/16 in
- Includes 1/4"-20 x 1 in Flat Head Machine Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # FP1230 X 32DMS
- Zoro # G8112728
- Country of Origin United States
- Category Door Pulls
Dimensions
Overall Width | 6 in |
Overall Height | 3 in |
Details
Projection | 3 1/4 in |
Material | Stainless Steel |
Finish | Micro Shield Satin |
Mounting | Surface Mount Screws |
Item | Door Pull |
Grip Thickness | 3/16 in |
Includes | 1/4"-20 x 1 in Flat Head Machine Screw |
Operation | Foot Pull |
Color | Gray |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Core | Core Not Included |
Operation Type | Foot Pull |
Includes Lock | Lock Included |
Description
Door Pull, Material Stainless Steel, Micro Shield Satin Finish, Mounting Surface Mount Screws, Projection 3 1/4 in, Grip Thickness 3/16 in, Includes 1/4 In.-20 x 1 in Flat Head Machine Screw, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (M9900-36-32D)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP8695128158)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door DB PC (1065.613)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Kit, 16 ft, 1-1/2 In Brush (WDL200)
- ROCKWOOD Door Pull, Stainless Steel, 6-3/4"L, 2.25" Proj. (106.26D-RKW)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- ROCKWOOD Door Pull (5U626)
- SEA-DOG Sea-Dog 227322-1 Flush Pull - Gray (227322-1)
- Rockwood Door Pulls