Shop All Sliding Door Flush Pulls
Rockwood
Flush Pull, Steel
Mfr # 94C.26D
Zoro # G6229693
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Chrome
- Projection 1/8 in
- Length 5"
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 94C.26D
- Zoro # G6229693
- Country of Origin China
- Category Sliding Door Flush Pulls
Dimensions
Length | 5" |
Width | 3-1/2" |
Overall Length | 5 in |
Overall Width | 3 1/2 in |
Details
Material | Steel |
Item | Flush Pull |
Finish | Satin Chrome |
Projection | 1/8 in |
Mounting | Flush with 3/4" Deep Mortise |
Grip Style | Rectangular |
Grip Thickness | 1/4 in |
Includes | Mounting hardware |
Description
Flush Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-4 (01-30020-4)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601P 690)
- EBERHARD MANUFACTURING CO Whale Tail Evolution Handle Blk On Blk (EMC 28500-J201-42)
- ROCKWOOD Flush Door Pull, Brass, Bronze, 5"L x 5"W, 0.125" Proj. (BF97L.32D)
- ROCKWOOD Pocket Door Pull Handle, Satin Chrome, Clips/Fasteners (890.26D)
- ROCKWOOD Locking Pocket Door Pull, Polished Brass, Clips/Fasteners (891.3)
- ROCKWOOD Locking Pocket Pull Handle, Brass, Chrome, Clips/Fasteners (891.26D)
- ROCKWOOD Flush Pull, Stainless Steel (94C.32D)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Bright Brass (FP222U3)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Antique Nickel (FP222U15A)
- Rockwood Pocket & Sliding Door Hardware