Shop All Sliding Door Flush Pulls
Rockwood
Flush Door Pull, Cast Brass, 5"L x 4"W, 0.125" Proj.
Mfr # D89.26D
Zoro # G7598166
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 5"
- Projection 1/8 in
- Material Cast Brass
- Finish Satin Chrome Type 26D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # D89.26D
- Zoro # G7598166
- Country of Origin Taiwan, Province of China
- Category Sliding Door Flush Pulls
Dimensions
Width | 4" |
Length | 5" |
Overall Width | 4 in |
Overall Length | 5 in |
Details
Item | Flush Door Pull |
Projection | 1/8 in |
Material | Cast Brass |
Finish | Satin Chrome Type 26D |
Grip Style | Rectangular |
Grip Thickness | 1/8 in |
Ligature Resistant | Yes |
Includes | Mounting hardware |
Mounting | Mortised with Exposed Screws |
Mounting Type | Mortised with Exposed Screws |
Description
Flush Door Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8402RH10B4916)
- COMPONENT HARDWARE HD Pol CP Walk-In Cooler Latch Body Only (W38-Y001)
- LAUREY 3" Modern Standards Pull, Polished Chrome (22026)
- ROCKWOOD Flush Pull, Stainless Steel (94C.32D)
- ROCKWOOD Locking Pocket Door Pull, Polished Brass, Clips/Fasteners (891.3)
- ROCKWOOD Flush Door Pull, Brass, Bronze, 5"L x 5"W, 0.125" Proj. (BF97L.32D)
- ROCKWOOD Locking Pocket Pull Handle, Brass, Chrome, Clips/Fasteners (891.26D)
- ROCKWOOD Pocket Door Pull Handle, Satin Chrome, Clips/Fasteners (890.26D)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Black (FP4134U19)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Privacy, Flat Black (DP-SQ02 FBL)
- Rockwood Pocket & Sliding Door Hardware