Shop All Pull Plates
Rockwood
Flush Door Pull, 3-1/2" W x 5" L
Mfr # 94C US26D
Zoro # G3943471
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Bronze
- Length 5"
- Width 3-1/2"
- Projection 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 94C US26D
- Zoro # G3943471
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 5" |
Width | 3-1/2" |
Overall Length | 5 in |
Overall Width | 3 1/2 in |
Details
Finish | Satin Chrome |
Material | Bronze |
Projection | 1/8 in |
Mounting | Surface |
Item | Flush Door Pull |
Description
Flush Door Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1EMA8)
- HUBBELL WIRING DEVICE-KELLEMS Ciricut Lock Mod Hbl4100Mi7Wr (HBL4100MI7WR)
- DELTANA Cabin Swivel Hook Eye Oil Rubbed Bronze (CHE4U10B)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Contemporary Drawer Pull (BP8717192HBRZ)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (107 X 70C.32D316)
- ROCKWOOD Door Pull Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.3)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF156 US28)
- Rockwood Door Pulls and Push Plates