Shop All Door Latch Bolts
Rockwood
Flush Bolts
Mfr # 2845 US32D
Zoro # G810056904
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Rockwood Architectural Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 2845 US32D
- Zoro # G810056904
- UPC # 197163199150
- Country of Origin United States
- Category Door Latch Bolts
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Rockwood Architectural Hardware |
Description
Combination Flush Bolt Set, for Metal Doors, 1 by 6-3/4, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- SUGATSUNE Catch Magnetic Ultra Thin Nickel (YN001P)
- STERLING SEAL & SUPPLY 220 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A220X500)
- AMEROCK BP69153G10-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-5PACK)
- ROCKWOOD Surface Bolt, Satin Chrome (582-8.26D)
- ROCKWOOD Flush Bolts (2805 US26D)
- ROCKWOOD Surface Bolt, Satin Chrome (580-8.26D)
- DELTANA Barrel Bolt Satin Nickel 3" (3BBU15)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- Rockwood Door Latch Bolts