Shop All Door Latch Bolts
Rockwood
Flush Bolts
Mfr # 2805 US26D
Zoro # G210057051
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
- For Use With Rockwood Architectural Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 2805 US26D
- Zoro # G210057051
- UPC # 197163199136
- Country of Origin United States
- Category Door Latch Bolts
Details
Finish | Satin Chrome |
Material | Brass or Bronze |
For Use With | Rockwood Architectural Hardware |
Description
Self Latching Top Bolt Only, for Metal Doors, 1 by 6-3/4, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Hoem Glass Mosaic Pattern Wall Tile (ANDHOE154)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0-316)
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 32x32 (NKRPP3232PH)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (3068pri8730LH154916)
- ROCKWOOD Surface Bolt, Satin Chrome (582-8.26D)
- ROCKWOOD Surface Bolt, Satin Chrome (580-8.26D)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- SUGATSUNE Bl-60ss Stainless Steel Barrel Bolt (BL-60SS)
- PRIME-LINE 4 in. Surface Bolt, Classic Bronze Finish Single Pack (U 10307)
- NATIONAL HARDWARE Bolt Slide Brass 3In (N152-850)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 8" (8SBCS5)
- Rockwood Door Latch Bolts