Shop All Door Stops
Rockwood
Door Stop, Wall Mount, SS, Silver
Mfr # 409 US32D
Zoro # G3951031
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 2 1/2 in
- Material Steel
- Width 2 1/2 in
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 409 US32D
- Zoro # G3951031
- Country of Origin United States
- Category Door Stops
Dimensions
Height | 2 1/2 in |
Width | 2 1/2 in |
Length | 2 1/2 in |
Base Dia. | 2-1/2 in |
Details
Color | Silver |
Material | Steel |
Mounting Style | Surface |
Door Opening Adjustment | 110 Degrees |
Item | Concave Door Stop |
Projection | 3/4 in |
Features | Concealed Mounting, Duraflex Bumper |
Hardware | Not Included |
Tip Material | Rubber |
Finish | Satin Stainless Steel |
Description
Concave Door Stop, Mounting Type Wall Mount, Finish Satin Stainless Steel, Color Silver, Base Dia. 2-1/2 in, Projection 3/4 in, Length 2 1/2 in, Height 2 1/2 in, Width 2 1/2 in, Door Opening Adjustment 110 Degrees , Mounting Style Surface, Material Steel, Tip Material Rubber, Hardware Not Included, Features Concealed Mounting, Duraflex Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Envelope Gasket PTFE/Buna, 2" (200-G-TF)
- PAWLING Corner Guard, Gray, Flat, 3"W X 96"H (CG-10-8-5)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- DELTANA Lifetime Brass Spring Hinge (DASH95CR003)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- ROCKWOOD Dome Door Stop, Floor Mount (441.3)
- ROCKWOOD Concave Door Stop, Cast Brass, Gray (403.26D)
- ROCKWOOD Door Stop, Rubber, Black, 2"H (465)
- ROCKWOOD Concave Door Stop, DuraFlex (409.10)
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Vintage Bronze (DS3 11P)
- Rockwood Door Stops & Holders