Shop All Door Stops
Rockwood
Door Stop, Wall-Mount, Satin Chrome
Mfr # 494.26D
Zoro # G3068457
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Wall Mount
- Finish Satin Chrome
- Height 2 3/4 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 494.26D
- Zoro # G3068457
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 2 3/4 in |
Width | 2 1/2 in |
Details
Item | Door Holder |
Material | Cast Brass |
Mounting Type | Wall Mount |
Finish | Satin Chrome |
Description
Door Holder, Satin Chrome Finish, Material Cast Brass, Projection , Height 2 3/4 in, Width 2 1/2 in, Mounting Type Wall-Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- PRIME-LINE Black Plastic Hat Section Screen Door Handle and Latch (Single Pack) (A 187)
- DIXON Grooved Fitting Gasket Baylast, 2" (G200BL)
- SARGENT 6270LD 6 Pin Key Blank with LD Keyway (6270LD)
- ROCKWOOD Rubber Bumper Door Stop, Cast Brass, Black, 3"H (464.26D)
- ROCKWOOD Angle Door Stop, Steel, 2-5/8"H x 1"W (486.2C)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Chrome (483.26D)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (409 US26D)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- NATIONAL MFG/SPECTRUM BRANDS HHI AB Hinge Pin DR Stop (N159-046)
- Rockwood Door Stops & Holders