Shop All Door Stops
Rockwood
Door Stop Riser, Cast Brass, 3/8"H
Mfr # 444.3
Zoro # G3064266
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Floor Mount
- Finish Polished Brass
- Height 3/8 in
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 444.3
- Zoro # G3064266
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 3/8 in |
Width | 1-3/4" |
Base Dia. | 2 in |
Details
Item | Door Stop Riser |
Material | Cast Brass |
Mounting Type | Floor Mount |
Finish | Polished Brass |
Color | Polished Bronze |
Hardware | Included |
For Use With | No. 440 and No. 441 low dome stops |
Mounting Style | Screw-In |
Mounting | Screw-In |
Description
Door Stop Riser, Mounting Type Floor Mount, Finish Polished Brass, Base Dia. 2 in, Height 3/8 in, Mounting Style Screw-In, Material Cast Brass, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Remote Release, Momentary Switch (660-T4)
- JOHNSON HARDWARE BY-PASS FASCIA TRACK 48"" (2200F048)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PS TB EN)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.26d)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (409 US26D)
- ROCKWOOD Angle Door Stop, Steel, 2-5/8"H x 1"W (486.2C)
- ROCKWOOD Door Stop, Cast Brass, Gray, 3"H x 1-1/16"W (470.26D)
- ROCKWOOD Door Stop, Floor Mount, Black, 2" dia. Base (468-RKW)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/8"H (441.10)
- DELTANA Wall Mount Bumper Oil Rubbed Bronze (DSW325U10B)
- Rockwood Door Stops