Shop All Door Stops
Rockwood
Door Stop Riser, Cast Brass, 3/8"H
Mfr # 444.26d
Zoro # G1291437
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Floor Mount
- Finish Satin Chrome
- Height 3/8 in
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 444.26d
- Zoro # G1291437
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 3/8 in |
Width | 1-3/4" |
Base Dia. | 2 in |
Details
Item | Door Stop Riser |
Material | Cast Brass |
Mounting Type | Floor Mount |
Finish | Satin Chrome |
Color | Satin Chrome |
Hardware | Included |
Mounting Style | Screw-In |
For Use With | No. 440 and No. 441 low dome stops |
Mounting | Screw-In |
Description
Door Stop Riser, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 2 in, Height 3/8 in, Mounting Style Screw-In, Material Cast Brass, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 24" Maple Bottle Rack (BR24)
- AMERIMAX HOME PRODUCTS DWNSPOUT EXTNSN BRN 55""L (85019)
- MARLBORO 1-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (4PNN7)
- VON DUPRIN Lever, Right Hand Reversible, Silver (230L-06 SP28 RHR)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- ROCKWOOD Hinge Pin Door Stop, Bright Brass (528.BP)
- ROCKWOOD Convex Door Stop, DuraFlex (406.10)
- ROCKWOOD Concave Door Stop, DuraFlex (409.32D)
- ROCKWOOD Angle Door Stop, Steel, 2-5/8"H x 1"W (486.2C)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.3)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 4" (BDS425U26)
- Rockwood Door Stops