Shop All Door Stops
Rockwood
Door Stop, Floor Mount, Polished Brass
Mfr # 491.3
Zoro # G1917842
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Floor Mount
- Finish Polished Brass
- Holder Base Height 2 3/4 in
- Projection 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 491.3
- Zoro # G1917842
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Holder Base Height | 2 3/4 in |
Holder Base Width | 2 1/2 in |
Strike Base Height | 4 in |
Strike Base Width | 2 in |
Base Dia. | 2-3/4 in x 2-1/2 in |
Details
Item | Automatic Door Holder |
Material | Cast Brass |
Mounting Type | Floor Mount |
Finish | Polished Brass |
Projection | 2 1/8 in |
Holder Projection | 2 1/8 in |
Strike Projection | 1 1/4 in |
Features | For Applications Requiring Door to Be Held Open |
Mounting | Screw-In |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Includes Hardware | Hardware Included |
Description
Automatic Door Holder, Polished Brass Finish, Material Cast Brass, Holder Base Height 2 3/4 in, Holder Base Width 2 1/2 in, Holder Projection 2 1/8 in, Strike Base Height 4 in, Strike Base Width 2 in, Strike Projection 1 1/4 in, Base Dia. 2-3/4 in x 2-1/2 in, Magnetic Strength Not Applicable, Mounting Type Screw In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Mount Box, Plastic, 4-3/4in.L (10BOX475SQFM)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, EPDM (40MPE-150)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- ROCKWOOD Rigid Door Stop, Cast Brass, Gray (474.26D)
- ROCKWOOD Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (404.26D)
- ROCKWOOD Rubber Bumper Door Stop, Floor Mount (446.26D)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (409 US32D)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, Antique Brass (67ABR)
- Rockwood Door Accessories