Shop All Door Stops
Rockwood
Door Stop, Floor Mount, 10-1/2 in. L
Mfr # 468
Zoro # G7571295
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Wrought Stainless Steel
- Finish Rubber
- Color Black
- Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 468
- Zoro # G7571295
- Country of Origin China
- Category Door Stops
Dimensions
Length | 10 1/2 in |
Base Dia. | 2 in |
Details
Item | Door Stop |
Mounting Type | Floor Mount |
Material | Wrought Stainless Steel |
Finish | Rubber |
Color | Black |
Projection | 3 in |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Drill and Grout |
Description
Door Stop, Mounting Type Floor Mount, Finish Rubber, Color Black, Base Dia. 2 in, Projection 3 in, Length 10 1/2 in, Mounting Style Drill and Grout, Material Wrought Stainless Steel, Tip Material Rubber, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Electrified Latch Retraction Kits Corbin Russwin 4000/5000 (CAT-MLRK1-COR)
- METRO Intermediate "S" Hook Kit (Q9995Z)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- BLUM 170 Degree Free-swinging Inserta Overlay Hinge (70T6540BTL)
- ROCKWOOD Rubber Bumper Door Stop, Cast Brass, Black, 3"H (464.26D)
- ROCKWOOD Angle Door Stop, Steel, 2-5/8"H x 1"W (486.2C)
- ROCKWOOD Door Stop, Floor Mount, Black, 2" dia. Base (468-RKW)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- ROCKWOOD Dome Door Stop, Floor Mount (441.3)
- TRANS ATLANTIC CO. Satin Chrome Low Dome Door Stop (GH-DS436-US26D)
- Rockwood Door Stops & Holders