Shop All Push Plates
Rockwood
Door Push Plate, Brass, 12"L x 3"W, 0.125" Proj.
Mfr # 73A.3
Zoro # G3148257
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Material Brass
- Projection 1/8 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 73A.3
- Zoro # G3148257
- Country of Origin United States
- Category Push Plates
Dimensions
Width | 3 in |
Length | 12 in |
Overall Width | 3 in |
Overall Height | 12 in |
Details
Item | Door Push Plate |
Material | Brass |
Projection | 1/8 in |
Finish | polished |
Mounting | Surface Mount Screws |
Includes | Mounting Hardware |
Features | 0.125 in Thick |
Operation | Push |
Includes Core | Core Not Included |
Includes Lock | Lock Included |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Operation Type | Push |
Description
Door Push Plate, Material Brass, Polished Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 1/8 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Cabinet Hinge Self Closing 95 Deg Thick Doors Inserta Straight (71T9590B123)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22002A3)
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38875.012.0325)
- SALICE 106 Face Frame 1/2in Overlay 3 Cam Screw On (CSP3799XR)
- ROCKWOOD Door Push Plate, Brass, 12"L x 3"W, 0.05" Proj. (70A.3)
- ROCKWOOD Door Push Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (70B.3)
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.05" Proj. (70G.32D)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (70C.32DBIO)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D316)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (73C.32D)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- Rockwood Door Accessories