Shop All Push Plates
Rockwood
Door Push Plate, Aluminum, 16"L x 4"W, 0.125" Proj.
Mfr # 73C.28
Zoro # G2657453
original price:
$56.85
9% off
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Aluminum
- Projection 0.125 in
- Finish Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 73C.28
- Zoro # G2657453
- Country of Origin United States
- Category Push Plates
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Door Push Plate |
Material | Aluminum |
Projection | 0.125 in |
Finish | Dull |
Mounting | Surface Mount Screws |
Includes | Mounting hardware |
Operation | Push |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Door Push Plate, Material Aluminum, Dull Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 0.125 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- WASHERS PARADISE Screen King (285-60-01)
- SOUTHCO-ALBANY DIV Constant Friction Hinge Black (S E6-10-208-50)
- ZORO SELECT O-Ring, Dash 121, EPDM, 0.1 In., PK50 (U38869.009.0106)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (73B.28)
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. (70G.28)
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel (70G32D)
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. (70C.3)
- ROCKWOOD Door Push Plate, Aluminum, 12"L x 3"W, 0.125" Proj. (73A.28)
- IVES Satin Brass Plate 82004416 (PPLATE.10033)
- Rockwood Door Pulls and Push Plates