Shop All Door Pulls
Rockwood
Door Pull, Stainless Steel, 84"L, 3" Proj.
Mfr # RM3301BTB7284.32D
Zoro # G5088233
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84 in
- Material Stainless Steel
- Projection 3 in
- Finish Satin
- Mounting Thru-Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # RM3301BTB7284.32D
- Zoro # G5088233
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 84 in |
Details
Item | Door Pull |
Material | Stainless Steel |
Projection | 3 in |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Grip Thickness | 3/4 in |
Includes | Mounting hardware |
Operation | Hand Pull |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Pull, Material Stainless Steel, Satin Finish, Length 84 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN VONDUPRINOLD STYLE HEX DOGGING KIT, 98/99, PRE AUG 1997, NON FINISHED (VON-050709)
- RECTORSEAL Nozzle, Bronze, 6" L, 3" Opening Size (82702)
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center Stainless Steel Contemporary Drawer Pull (BP13101224170)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN DC13)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- ROCKWOOD Door Pull (5U626)
- ROCKWOOD Door Pull, Stainless Steel, 6-3/4"L, 2.25" Proj. (106.26D-RKW)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-605)
- Rockwood Door Surface Protection