Shop All Door Pulls
Rockwood
Door Pull, Stainless Steel, 72"L, 3" Proj.
Mfr # RM3301BTB6072.32D
Zoro # G5088190
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Projection 3 in
- Material Stainless Steel
- Finish Satin
- Mounting Thru-Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # RM3301BTB6072.32D
- Zoro # G5088190
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 72 in |
Overall Width | 1 1/4 in |
Overall Height | 72 in |
Details
Item | Door Pull Plate |
Projection | 3 in |
Material | Stainless Steel |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Grip Thickness | 3/4 in |
Includes | Mounting Hardware |
Operation | Hand Pull |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Operation Type | Hand Pull |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Core | Core Not Included |
Includes Lock | Lock Included |
Description
Door Pull Plate, Material Stainless Steel, Satin Finish, Length 72 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Exit Device Trim (996L-NL-17-R/V 26D RHR)
- AMK AMK RL-60 60 in. W Load Release Roadmag Sweeper (RL-60)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5 ft. - Black (03-100-WEB)
- PEMKO 411ARL34 34" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL34)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- ROCKWOOD Door Pull (110.26D)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32DMS)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- Rockwood Door Pulls