Shop All Door Pulls
Rockwood
Door Pull, Stainless Steel, 60"L, 3" Proj.
Mfr # RM3301BTB4860.32D
Zoro # G5088209
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Projection 3 in
- Material Stainless Steel
- Finish Satin
- Mounting Thru-Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # RM3301BTB4860.32D
- Zoro # G5088209
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 60 in |
Details
Item | Door Pull |
Projection | 3 in |
Material | Stainless Steel |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Grip Thickness | 3/4 in |
Includes | Mounting hardware |
Operation | Hand Pull |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Pull, Material Stainless Steel, Satin Finish, Length 60 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Spring Hinge (DSH4R54-Z)
- PRIME-LINE WHT Wind Sash Lock (F 2590)
- PRIME-LINE Single 1-1/2 in. Steel Ball Bearing Roller, U-Back Style, Adjustable (D 1781)
- DETEX Rim Exit Device, V40, Cylinder Dogging (V40 EB CD 628 99 36 W-CYL)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- ROCKWOOD Door Pull (110.26D)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG30)
- Rockwood Door Pulls and Push Plates