Shop All Door Pulls
Rockwood
Door Pull, Stainless Steel, 48"L, 3" Proj.
Mfr # RM3301BTB3648.32D
Zoro # G5088218
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Material Stainless Steel
- Projection 3 in
- Finish Satin
- Mounting Thru-Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # RM3301BTB3648.32D
- Zoro # G5088218
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 48 in |
Overall Width | 1 1/4 in |
Overall Height | 48 in |
Details
Item | Door Pull Plate |
Material | Stainless Steel |
Projection | 3 in |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Grip Thickness | 3/4 in |
Includes | Mounting Hardware |
Operation | Hand Pull |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Green Environmental Attribute | Applicable to LEED Criteria |
Operation Type | Hand Pull |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Lock | Lock Included |
Includes Core | Core Not Included |
Description
Door Pull Plate, Material Stainless Steel, Satin Finish, Length 48 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL DS)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300 (BULK-FG-460)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32D)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32DMS)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- Rockwood Door Pulls and Push Plates