Shop All Door Pulls
Rockwood
Door Pull, Stainless Steel, 36"L, 3" Proj.
Mfr # RM3301BTB2436.32D
Zoro # G5088227
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Projection 3 in
- Material Stainless Steel
- Finish Satin
- Mounting Thru-Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # RM3301BTB2436.32D
- Zoro # G5088227
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 36 in |
Details
Item | Door Pull |
Projection | 3 in |
Material | Stainless Steel |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Grip Thickness | 3/4 in |
Includes | Mounting hardware |
Operation | Hand Pull |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Pull, Material Stainless Steel, Satin Finish, Length 36 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (704H-US26D)
- PRIME-LINE Bronze, Left Hand, Casement Window Locking Handle Single Pack (H 3543)
- ZORO SELECT O-Ring, Buna N, Dash 151, 3, 3.193, PK10 (U38801.009.0300)
- BARSKA Key Box, Steel, Enamel, 3-3/4inHx1inW (AX11838)
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32D)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- PROSOURCE Door/Utility Pull 6-1/2In Galv (20912MGB-PS)
- Rockwood Door Pulls and Push Plates