Shop All Door Pulls
Rockwood
Door Pull, Stainless Steel, 24"L, 3" Proj.
Mfr # RM3301BTB1224.32D
Zoro # G5088251
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material Stainless Steel
- Projection 3 in
- Finish Satin
- Mounting Thru-Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # RM3301BTB1224.32D
- Zoro # G5088251
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 24 in |
Details
Item | Door Pull |
Material | Stainless Steel |
Projection | 3 in |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Grip Thickness | 3/4 in |
Includes | Mounting hardware |
Operation | Hand Pull |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Pull, Material Stainless Steel, Satin Finish, Length 24 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Vintage Lace SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0253-SAM)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 22Wx22H, Gray (TM-2222CW)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- PROSOURCE Hook Screw/Hinge Strap 6In (LR-087PS)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32DMS)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- DELTANA 28-7/16 Stainless Steel Bar Pull with 26-1/2 Center to Center Satin Stainless Steel Finish (BP2650SS)
- Rockwood Door Pulls