Shop All Pull Plates
Rockwood
Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj.
Mfr # 102 X 70C.32DBIO
Zoro # G2888234
original price:
$78.32
new price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Stainless Steel
- Projection 0.05 in
- Finish Antimicrobial Type 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 102 X 70C.32DBIO
- Zoro # G2888234
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Door Pull Plate |
Material | Stainless Steel |
Projection | 0.05 in |
Finish | Antimicrobial Type 304 |
Mounting | Surface Mount Screws |
Includes | Mounting hardware |
Grip Style | Round |
Grip Thickness | 3/8 in |
Operation | Hand Pull |
Type | Round Grip |
Description
Door Pull Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Round, Grip Thickness 3/8 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C09380802250S (C09380802250S)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 3/8T Wood Hobby Board, Hickory (HBW16X16X375AHI)
- KWIKSET Halifax Square Single Dummy Lock (91570-029)
- MASTER CASTER Bell Glides, 2-3/16" Base, B Stem, 7/16"x7/8", 5/ST, Black 5PK (MAS70175)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (132 X 70C.32D)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.125" Proj. (132 x 73A.32D)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (5U646)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (132 X 70C.3)
- Rockwood Door Pulls and Push Plates