Shop All Pull Plates
Rockwood
Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj.
Mfr # 102 X 70B.32D
Zoro # G2614866
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Projection 0.05 in
- Material Stainless Steel
- Finish Dull Type 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 102 X 70B.32D
- Zoro # G2614866
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 1/2 in |
Length | 15 in |
Details
Item | Door Pull Plate |
Projection | 0.05 in |
Material | Stainless Steel |
Finish | Dull Type 304 |
Mounting | Surface Mount Screws |
Includes | Mounting hardware |
Grip Thickness | 3/8 in |
Grip Style | Round |
Operation | Hand Pull |
Type | Round Grip |
Description
Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Round, Grip Thickness 3/8 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"W x 12"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X18TRBR)
- DELTANA Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W (HP70U10B)
- ILCO Ilco: Key Blanks, 1502M (ILCO-1502M)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38871.006.0031)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ROCKWOOD Pull Plate, Oval Grip, Aluminum, 3 x12 In (102 X 70B.32DMS)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- ROCKWOOD Door Pull Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.3)
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL (102 X 70B.28)
- Rockwood Door Accessories