Shop All Pull Plates
Rockwood
Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj.
Mfr # BF107 X 70A.32D316
Zoro # G2553101
original price:
$163.54
12% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Projection 1/16 in
- Material Stainless Steel
- Finish Dull Type 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BF107 X 70A.32D316
- Zoro # G2553101
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 in |
Length | 12 in |
Overall Width | 3 1/2 in |
Overall Height | 12 in |
Details
Item | Door Pull Plate |
Projection | 1/16 in |
Material | Stainless Steel |
Finish | Dull Type 316 |
Mounting | Surface Mount Screws |
Grip Style | Barrier Free Round |
Grip Thickness | 3/4 in |
Includes | Mounting Hardware |
Operation | Hand Pull |
Type | Barrier-Free Grip |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Lock | Lock Included |
Includes Core | Core Not Included |
Operation Type | Hand Pull |
Description
Door Pull Plate, Material Stainless Steel, Dull Type 316 Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 1/16 in, Grip Style Barrier Free Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Door Holder 3" Satin Nickel (MDH30U15)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in, Base: Non-Skid Rubber (SG03-EL)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-200)
- ADAMS RITE B1923 3/4" Offset Reinforcing Pivot Zinc Plated (B1923)
- ROCKWOOD Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.3)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (102 X 70C.32DBIO)
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL (102 X 70B.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (107 X 70C.32D316)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- Rockwood Pull Plates