Shop All Pull Plates
Rockwood
Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj.
Mfr # BF107 X 70B.32D316
Zoro # G2004703
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Projection 1/8 in
- Material Stainless Steel
- Finish Dull Type 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BF107 X 70B.32D316
- Zoro # G2004703
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 1/2 in |
Length | 15 in |
Overall Width | 3 1/2 in |
Overall Height | 15 in |
Details
Item | Door Pull Plate |
Projection | 1/8 in |
Material | Stainless Steel |
Finish | Dull Type 316 |
Mounting | Surface Mount Screws |
Grip Thickness | 3/4 in |
Includes | Mounting Hardware |
Grip Style | Barrier Free Round |
Operation | Hand Pull |
Type | Barrier-Free Grip |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Includes Lock | Lock Included |
Includes Core | Core Not Included |
ANSI/BHMA Finish | Satin Stainless Steel |
Operation Type | Hand Pull |
Description
Door Pull Plate, Material Stainless Steel, Dull Type 316 Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 1/8 in, Grip Style Barrier Free Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MAGNUM LOCK 2"" LAMINATED (M5XKADCCSEN)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC1)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Gray, PK20 (31HL80)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- ROCKWOOD Door Pull Plate, Aluminum, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.28)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (132 x 73C.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (122 x 70B.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.32D)
- Rockwood Door Pulls and Push Plates