Shop All Pull Plates
Rockwood
Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj.
Mfr # 132 X 70C.3
Zoro # G3394273
original price:
$114.99
24% off
new price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Projection 0.05 in
- Material Brass
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 132 X 70C.3
- Zoro # G3394273
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Door Pull Plate |
Projection | 0.05 in |
Material | Brass |
Finish | polished |
Mounting | Surface Mount Screws |
Includes | Mounting hardware |
Grip Style | Oval |
Grip Thickness | 1/2 in |
Operation | Hand Pull |
Type | Oval Grip |
Description
Door Pull Plate, Material Brass, Polished Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Oval, Grip Thickness 1/2 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Electromagnetic Door Holders (EH3024120A)
- SPEC Compression Spring , PK5 (C08751204500S)
- RAYMOND ISO D Die Spring, ULD, 50mmx203mm (302832D)
- ORIGINAL LISHI ORIGINAL LISHI: 2 IN 1 PICK FOR AMERICAN LOCK PADLOCKS AM5 - ANTI-GLARE (OLS-AM5)
- ROCKWOOD Door Pulls, Push and Pull Plates (112 US32D)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (102 X70C.3)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 313)
- BRASS ACCENTS Trafalgar Pull Plate, 2-3/4x11" (A06-P0251-605)
- Rockwood Door Accessories