Shop All Pull Plates
Rockwood
Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj.
Mfr # 122 X 70C.3
Zoro # G2732116
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Brass
- Projection 0.05 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 122 X 70C.3
- Zoro # G2732116
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Door Pull Plate |
Material | Brass |
Projection | 0.05 in |
Finish | polished |
Mounting | Surface Mount Screws |
Includes | Mounting hardware |
Grip Style | Rectangular |
Grip Thickness | 3/8 in |
Operation | Hand Pull |
Type | Rectangle Grip |
Description
Door Pull Plate, Material Brass, Polished Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Rectangular, Grip Thickness 3/8 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0247)
- EZ-SHIM 15PK 45 Hinge Shim (HS450BP)
- FUNCTIONAL DEVICES-RIB Magnetic Switch, Recessed Mount (ACLCMAGDJ)
- ROCKWOOD Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.3)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (122 X 70A.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (102 X 70A.32D)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- Rockwood Door Accessories