Shop All Pull Plates
Rockwood
Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj.
Mfr # 102 X70C.3
Zoro # G2853137
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Projection 1/16 in
- Material Brass
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 102 X70C.3
- Zoro # G2853137
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 4 in |
Length | 16 in |
Overall Width | 4 in |
Overall Height | 16 in |
Details
Item | Door Pull Plate |
Projection | 1/16 in |
Material | Brass |
Finish | polished |
Mounting | Surface Mount Screws |
Grip Style | Round |
Includes | Mounting Hardware |
Grip Thickness | 3/4 in |
Features | Handle |
Operation | Hand Pull |
Type | Round Grip |
Operation Type | Hand Pull |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Includes Core | Core Not Included |
Description
Door Pull Plate, Material Brass, Polished Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 1/16 in, Grip Style Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/2 in. Ring Size, 20 PK (EP 4269)
- DELTANA Round Universal Floor Bumper 1-1/2" Antique Brass (UFB4505U5)
- MSI Durban Anthracite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0401)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP9256160195)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL (102 X 70B.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (107 X 70C.32D316)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- ROCKWOOD Door Pull Plate, Aluminum, 12"L x 3"W, 0.05" Proj. (122 X 70A.28)
- Rockwood Door Surface Protection