Shop All Pull Plates
Rockwood
Door Pull Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj.
Mfr # 122 X 70B.3
Zoro # G0988233
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Projection 0.05 in
- Material Brass
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 122 X 70B.3
- Zoro # G0988233
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 1/2 in |
Length | 15 in |
Details
Item | Door Pull Plate |
Projection | 0.05 in |
Material | Brass |
Finish | polished |
Mounting | Surface Mount Screws |
Grip Thickness | 3/8 in |
Includes | Mounting hardware |
Grip Style | Rectangular |
Operation | Hand Pull |
Type | Rectangle Grip |
Description
Door Pull Plate, Material Brass, Polished Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Rectangular, Grip Thickness 3/8 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 8 in. W (8428-72)
- BEST HINGES Bypass Adjustable Floor Guide # 403534 (BP25071)
- ACROVYN Wainscot Trim, Pearl (WC40WT934N)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (1601 693)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.125" Proj. (132 x 73A.32D)
- ROCKWOOD Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.32D316)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (132 x 73C.32D)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- Rockwood Pull Plates