Shop All Pull Plates
Rockwood
Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj.
Mfr # BF107 X 70A.3
Zoro # G1037102
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Material Brass
- Projection 0.05 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BF107 X 70A.3
- Zoro # G1037102
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 in |
Length | 12 in |
Details
Item | Door Pull Plate |
Material | Brass |
Projection | 0.05 in |
Finish | polished |
Mounting | Surface Mount Screws |
Grip Thickness | 3/4 in |
Includes | Mounting hardware |
Grip Style | Barrier Free Round |
Operation | Hand Pull |
Type | Barrier-Free Grip |
Description
Door Pull Plate, Material Brass, Polished Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Barrier Free Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- FOSS FLOORS Distinction 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7HDMN2915PK)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- SECO-LARM 12VDC Plug-In Switching AC Adapter. 1A Output. UL, CUL listed. Minimum order quantity of (SLM-ST-UV12-S1-0Q)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (102 X 70A.32D)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (102 X 70C.32DBIO)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- BRASS ACCENTS Palladian Pull Plate, 3x12" (A07-P0241-609)
- Rockwood Door Surface Protection