Shop All Pull Plates
Rockwood
Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj.
Mfr # 132 x 70A.3
Zoro # G2934705
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Material Brass
- Projection 0.05 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 132 x 70A.3
- Zoro # G2934705
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 in |
Length | 12 in |
Details
Item | Door Pull Plate |
Material | Brass |
Projection | 0.05 in |
Finish | polished |
Mounting | Surface Mount Screws |
Grip Style | Oval |
Grip Thickness | 1/2 in |
Includes | Mounting hardware |
Operation | Hand Pull |
Type | Oval Grip |
Description
Door Pull Plate, Material Brass, Polished Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Oval, Grip Thickness 1/2 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORDLOCK Cable Lock (CL-454-BL)
- AMERIMAX HOME PRODUCTS 3' Lock In Gutter Guard (6360X2)
- LOCKEY C25 Pull Handle White (C25-PH-WH)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38875.012.0275)
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- ROCKWOOD Door Pull Plate, Aluminum, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF156 US28)
- ROCKWOOD Door Pulls, Push and Pull Plates (112 US32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (132 x 73C.32D)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- Rockwood Door Surface Protection