Shop All Pull Plates
Rockwood
Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj.
Mfr # 102 X 70A.3
Zoro # G3242093
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Projection 0.05 in
- Material Brass
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 102 X 70A.3
- Zoro # G3242093
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 in |
Length | 12 in |
Details
Item | Door Pull Plate |
Projection | 0.05 in |
Material | Brass |
Finish | polished |
Mounting | Surface Mount Screws |
Grip Thickness | 3/8 in |
Grip Style | Round |
Includes | Mounting hardware |
Operation | Hand Pull |
Type | Round Grip |
Description
Door Pull Plate, Material Brass, Polished Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style Round, Grip Thickness 3/8 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0103)
- X1 TOOLS R-152 Square O-Ring ID: 3 1/4, CS 3/32, OD 3 7/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R152x1)
- MAG-MATE Cylindrical Fixture Magnet, 0.5 lb. Pull (N250T)
- SUNTUF Suntuf Plastic Closure 2Ft (92770)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 313)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (122 X 70A.32D)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (132 x 73C.32D)
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL (102 X 70B.28)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-609)
- Rockwood Door Surface Protection