Shop All Pull Plates
Rockwood
Door Pull Plate, Aluminum, 16"L x 4"W, 0.125" Proj.
Mfr # 132 X 73C.28
Zoro # G1289565
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Projection 1/8 in
- Material Aluminum
- Finish Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 132 X 73C.28
- Zoro # G1289565
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 4 in |
Length | 16 in |
Overall Width | 4 in |
Overall Height | 16 in |
Details
Item | Door Pull Plate |
Projection | 1/8 in |
Material | Aluminum |
Finish | Dull |
Mounting | Surface Mount Screws |
Grip Thickness | 1/2 in |
Includes | Mounting Hardware |
Grip Style | Oval |
Operation | Hand Pull |
Type | Oval Grip |
Operation Type | Hand Pull |
Includes Core | Core Not Included |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Description
Door Pull Plate, Material Aluminum, Dull Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 1/8 in, Grip Style Oval, Grip Thickness 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH-ZENITH DOOR CHIME TRANSFRMR 16V (SL-130-03)
- RANDALL 6' x 7" Wide x 1/2" High Corrugated Threshold (6 FT A-82)
- PHIFER Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001821)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-1500)
- ROCKWOOD Door Pull Plate, Aluminum, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (102 X 70A.32D)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (107 X 70C.32D316)
- ROCKWOOD Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.32D316)
- ROCKWOOD Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.3)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- Rockwood Door Surface Protection