Shop All Pull Plates
Rockwood
Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj.
Mfr # BF107 X 70B.28
Zoro # G2482532
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Projection 1/16 in
- Material Aluminum
- Finish Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # BF107 X 70B.28
- Zoro # G2482532
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 1/2 in |
Length | 15 in |
Overall Width | 3 1/2 in |
Overall Height | 15 in |
Details
Item | Door Pull Plate |
Projection | 1/16 in |
Material | Aluminum |
Finish | Dull |
Mounting | Surface Mount Screws |
Grip Style | Barrier Free Round |
Grip Thickness | 3/4 in |
Includes | Mounting Hardware |
Operation | Hand Pull |
Type | Barrier-Free Grip |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Includes Core | Core Not Included |
Includes Lock | Lock Included |
Operation Type | Hand Pull |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Description
Door Pull Plate, Material Aluminum, Dull Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 1/16 in, Grip Style Barrier Free Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 5/16 in., White, Casement Operator Crank Handle (H 3712)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 95" (ABH-A110HD-B-095)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- TRINE Trine EN Series Electric Strikes, 12 VDC Voltage, Stainless Steel (EN400RP-12DC-32D-RH)
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. (132 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 4 x16 In (102 X 70C.28)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (122 X 70C.3)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- Rockwood Pull Plates