Shop All Pull Plates
Rockwood
Door Pull Plate, Aluminum, 12"L x 3"W, 0.125" Proj.
Mfr # 132 X 73A.28
Zoro # G0955805
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Projection 0.125 in
- Material Aluminum
- Finish Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 132 X 73A.28
- Zoro # G0955805
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 in |
Length | 12 in |
Details
Item | Door Pull Plate |
Projection | 0.125 in |
Material | Aluminum |
Finish | Dull |
Mounting | Surface Mount Screws |
Grip Thickness | 1/2 in |
Includes | Mounting hardware |
Grip Style | Oval |
Operation | Hand Pull |
Type | Oval Grip |
Description
Door Pull Plate, Material Aluminum, Dull Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 0.125 in, Grip Style Oval, Grip Thickness 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 10 1/8-inch (256 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8189256195)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-FC-B (CFSW.)
- SELECT-HINGES Select-Hinges: Concealed Hinge, Flush Mounted for 1-3/4" Doors, Heavy Duty, Clear Aluminum Finish (SLH-11-83-CL-HD)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBE7)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (132 x 73C.32D)
- ROCKWOOD Pull Plate, Oval Grip, Aluminum, 3 x12 In (102 X 70B.32DMS)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (102 X 70C.32DBIO)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (102 X70C.3)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ROCKWOOD Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.3)
- TRIMCO DOOR PULL PLATE 4 x 16 GRP10"CC (1018-3B.710CU)
- Rockwood Door Pulls and Push Plates