Shop All Kickplates
Rockwood
Door Protection Plate, SS, 8" H x 34" W
Mfr # K1050.32D 8"x34
Zoro # G5767441
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 8 in
- Width 34 in
- Finish Dull 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050.32D 8"x34
- Zoro # G5767441
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Armor, Height 8 in, Width 34 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Gr (BHR1110GG)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Satin Nickel (TSPE225U15)
- KING SLIDE Undermount Soft Close - 15 in. 1A68F - for 5/8 in. 16mm drawer thickness (1A68F381)
- ZORO SELECT O-Ring, Buna N, Dash 201, 3/16, 0.449, PK25 (U38805.012.0018)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS (K1050 8 X 34.15 MAGNETIC)
- ROCKWOOD Door Protection Plate, 8Hx40W, Brass (5U653)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- ROCKWOOD Door Protection Plate, 6Hx34W, SS (K1050 6x34.32D316)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- Rockwood Door Surface Protection