Shop All Kickplates
Rockwood
Door Protection Plate, 8in H x 34in W, SS
Mfr # K1050 8 X 34.3 MAGNETIC
Zoro # G6214065
original price:
$121.99
18% off
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Magnetic
- Height 8 in
- Width 34 in
- Finish polished
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # K1050 8 X 34.3 MAGNETIC
- Zoro # G6214065
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 34 in |
Overall Height | 8 in |
Overall Width | 34 in |
Details
Kick Plate Type | Magnetic |
Item | Door Kick Plate |
Finish | polished |
Material | Brass |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Protection Plate Type | Kick |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Description
Door Kick Plate, Magnetic, Height 8 in, Width 34 in, Polished Finish, Material Brass, Thickness 0.05 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38875.012.0425)
- CAL-ROYAL 4 x 4 Full Mortise, 1/4 Radius Round Corner, Spring Hinge, .110 Gauge, US15 Satin Nickel (NEWSH44R-15)
- IVES White Aluminum Handrail Bracket (059A-W)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Radius Mortised Strike, LH or RHR (4900-35-202-628)
- ROCKWOOD Door Protection Plate, 16Hx34W, Aluminum (K1050 16X34.28)
- ROCKWOOD Door Protection Plate, 10Hx34W, Aluminum (K1050 10 X 34 US28)
- ROCKWOOD Door Protection Plate, Dull SS, 6 in. H (K1038.32D 6"x34)
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- ROCKWOOD Door Protection Plate, 10Hx34W, SS (K1050 10X34.32D316)
- ROCKWOOD Door Protection Plate, 8Hx40W, Aluminum (2RGA2)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-AL)
- Rockwood Kickplates