Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx40W, Bronze
Mfr # K1050 8X40.10
Zoro # G2543581
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 40 in
- Finish Dull
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 8X40.10
- Zoro # G2543581
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 40 in |
Overall Height | 8 in |
Overall Width | 40 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull |
Material | Bronze |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Protection Plate Type | Kick |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 40 in, Dull Finish, Material Bronze, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE DUMMY KNOB CHROME (F170PLY625)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- PROJEX Beige 1 in. Screw-On Rubber Chair Glide 8 pk, 8PK (P0040)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDH6)
- ROCKWOOD Door Protection Plate, 8Hx40W, Brass (5U653)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- ROCKWOOD Door Protection Plate, 10Hx30W, SS (K1050 10X30.32D)
- ROCKWOOD Door Protection Plate, 10Hx28W, SS (K1050 10X28.32D)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- ROCKWOOD Door Protection Plate, 24Hx34W, SS (K1050 24X34.32D316)
- Rockwood Door Surface Protection