Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx40W, Aluminum
Mfr # 2RGA2
Zoro # G2313455
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 40 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 2RGA2
- Zoro # G2313455
- UPC # 190735037454
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 40 in |
Overall Height | 8 in |
Overall Width | 40 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull |
Material | Aluminum |
Thickness | 0.05 in |
Hardware | Included |
Protection Plate Type | Kick, Stretch |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 40 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- THERMWELL PRODUCTS 1x7 BRN Repl DR Seal (DS7B/25)
- MSI Silver 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0129)
- ROCKWOOD Door Protection Plate, 10Hx34W, Brass (K1050 10X34.3)
- ROCKWOOD Door Protection Plate, 10Hx28W, SS (K1050 10X28.32D)
- ROCKWOOD 12" x 40" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1240BEVCSK)
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W (K1050.32D 10"x34)
- ROCKWOOD 10" x 35" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1035BEVCSK)
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS (K1050 8 X 34.3 MAGNETIC)
- ROCKWOOD Door Protection Plate, 6Hx28W, SS (K1050 6X28.32D316)
- Rockwood Door Accessories