Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx36W, SS
Mfr # K1050 8X36.32D
Zoro # G1627473
original price:
$59.77
14% off
new price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 36 in
- Finish Dull 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 8X36.32D
- Zoro # G1627473
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 36 in |
Overall Height | 8 in |
Overall Width | 36 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Protection Plate Type | Kick |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 36 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC Key Cabinet (KEKAB-160X)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob (972SN)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Farm Island Leg in Soft Maple (2426M)
- RCI RCI Electric Strikes (4105-01 32D)
- ROCKWOOD Door Protection Plate, 8Hx40W, Brass (5U653)
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze (K1050 8X40.10)
- ROCKWOOD Door Protection Plate, 6Hx34W, SS (K1050 6x34.32D316)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- ROCKWOOD Door Protection Plate, 12Hx34W, SS (K1050 12X34.32D316)
- ROCKWOOD Door Protection Plate, 34Hx34W, Brass (K1050 34X34.3)
- BRASS ACCENTS Kick Plate, 6x28", Antique Brass Screw (A09-P0628-609)
- Rockwood Door Surface Protection