Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx34W, SS
Mfr # K1050 8 X 34 US32D316
Zoro # G2539345
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 34 in
- Finish Dull 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 8 X 34 US32D316
- Zoro # G2539345
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 8 in, Width 34 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Window Latch and Pull, Diecast Single Pack (F 2611)
- COMPONENT HARDWARE Stainless Steel Straight Bck Drop Handle (P70-1010)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- LAUREY Melrose Stainless Steel T-Bar Pull, 672mm, 28 3/4" Overall (89009)
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS (K1050 8 X 34.3 MAGNETIC)
- ROCKWOOD Door Protection Plate, 10Hx34W, Brass (K1050 10X34.3)
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W (K1050.32D 10"x34)
- ROCKWOOD Door Protection Plate, 6Hx34W, Aluminum (K1050 6X34.28)
- ROCKWOOD Door Protection Plate, 24Hx34W, SS (K1050 24X34.32D316)
- ROCKWOOD 24" x 34" Kick Plate Satin Stainless Steel Finish (K105032D2434BEV)
- TRIMCO Kick Plate Bright Brass 8"x34" (8X34.605)
- Rockwood Door Accessories