Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx30W, Brass
Mfr # 5U651
Zoro # G1228902
original price:
$83.05
16% off
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 30 in
- Finish Bright
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # 5U651
- Zoro # G1228902
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 30 in |
Length | 30" |
Overall Height | 8 in |
Overall Width | 30 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Bright |
Material | Brass |
Thickness | 0.12 mm |
Hardware | Not included |
Protection Plate Type | Kick |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Includes Hardware | Hardware Included |
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 30 in, Bright Finish, Material Brass, Thickness 0.12 mm, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2015-2018 FORD F-SERIES EXPLORER 3 BUTTON REMOTE FLIP KEY PN 164-R8130 (RFK-FD-XPL3)
- MSI Kenzzi Zanzibar 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0365)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- G.L. HUYETT O-Ring, 15/16x3/4x3/32", Buna-N, 70 Duromtr (OR-116)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D316)
- ROCKWOOD Door Protection Plate, 16Hx34W, Aluminum (K1050 16X34.28)
- ROCKWOOD Door Protection Plate, 8Hx30W, SS (K1050 8X30.32D316)
- TELL 6 in. H X 34 in. L Satin Aluminum Kickplate (DT100056)
- Rockwood Kickplates