Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx30W, Aluminum
Mfr # K1050 8X30.28
Zoro # G1265957
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 30 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 8X30.28
- Zoro # G1265957
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 30 in |
Overall Height | 8 in |
Overall Width | 30 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull |
Material | Aluminum |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Includes Hardware | Hardware Included |
Protection Plate Type | Kick |
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 30 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba N54G Repl Key Blank & Cam Lock; Pack of 10 (818021)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Oil Rubbed Bronze (HPA69U10B)
- PRIME-LINE HINGE BIFOLD STN NCKL 3"" (164240)
- EKENA MILLWORK 3 7/8"H x 3/4"P x 94 1/2"L, (4 1/8" Repeat), Marcella Running Leaf Chair Rail (CHA03X00MA)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D316)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- ROCKWOOD 10" x 35" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1035BEVCSK)
- ROCKWOOD Door Protection Plate, 10Hx30W, SS (K1050 10X30.32D)
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D316)
- IVES Satin Brass Plate 84004435 (84004435)
- Rockwood Kickplates