Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx28W, SS
Mfr # K1050 8X28.32D316
Zoro # G3184456
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 28 in
- Finish Dull 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 8X28.32D316
- Zoro # G3184456
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 28 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 8 in, Width 28 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3080pri1501NPCLETLH1D4916)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPN2)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D)
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze (K1050 8X40.10)
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D)
- ROCKWOOD Door Protection Plate, 8Hx34W, SS (K1050 8 X 34 US32D316)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- NATIONAL MANUFACTURING SPECTRUM BRANDS HHI National Manufacturing Spectrum Brands HHI 208650 Door Hinge Screws; Satin Brass (208650)
- Rockwood Kickplates