Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx28W, Aluminum
Mfr # K1050 8X28.28
Zoro # G2413424
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 28 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 8X28.28
- Zoro # G2413424
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 28 in |
Overall Height | 8 in |
Overall Width | 28 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Dull |
Material | Aluminum |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Protection Plate Type | Kick |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 28 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK3 (1NAK5)
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- SPD Welded Blade End Gas Spring (GSWB338567)
- PEMKO Door Shoe, Unfinished, 1-1/4" W, 36" L (210AV36)
- ROCKWOOD Door Protection Plate, 16Hx34W, SS (K1050 16X34.32D)
- ROCKWOOD Door Protection Plate, 8Hx40W, Aluminum (2RGA2)
- ROCKWOOD Door Protection Plate, Dull SS, 6 in. H (K1038.32D 6"x34)
- ROCKWOOD Door Protection Plate, 8Hx40W, Brass (5U653)
- ROCKWOOD Door Protection Plate, 8Hx30W, SS (K1050 8X30.32D316)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- INOX INOX Kick Plate 10" x 34" Satin Stainless Steel 32D (KPN1034-32D)
- Rockwood Kickplates