Shop All Kickplates
Rockwood
Door Protection Plate, 6Hx34W, SS
Mfr # K1050 6x34.32D316
Zoro # G0261904
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Mop
- Height 6 in
- Width 34 in
- Finish Dull 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 6x34.32D316
- Zoro # G0261904
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 6 in |
Width | 34 in |
Details
Kick Plate Type | Mop |
Item | Door Protection Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Mop, Height 6 in, Width 34 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- STERLING SEAL & SUPPLY 121 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL121X250)
- MAJOR Major: LMB-02 - Locking Mount Bracket For Mortise Locks In Hollow Metal Doors (MJR-LMB-02)
- PRO-LOK ProLok: Key Tag w/Ring-100/Bulk (PRL-K810-B)
- ROCKWOOD 12" x 40" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1240BEVCSK)
- ROCKWOOD Door Protection Plate, 12Hx34W, SS (K1050 12X34.32D316)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze (K1050 8X40.10)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- Rockwood Door Surface Protection