Shop All Kickplates
Rockwood
Door Protection Plate, 6Hx28W, SS
Mfr # K1050 6X28.32D316
Zoro # G0391745
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Mop
- Height 6 in
- Width 28 in
- Finish Dull 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 6X28.32D316
- Zoro # G0391745
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 6 in |
Width | 28 in |
Overall Height | 6 in |
Overall Width | 28 in |
Details
Kick Plate Type | Mop |
Item | Door Kick Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Protection Plate Type | Kick |
Description
Door Kick Plate, Mop, Height 6 in, Width 28 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/8 in., Steel Ball Bearing, Tandem Roller Assembly (D 1791)
- RENIN 48 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE048080)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-4 (01-30014-4)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0134-SAM)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- ROCKWOOD 10" x 35" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1035BEVCSK)
- ROCKWOOD Door Protection Plate, 28Hx42W, SS (K1050 28X42.32D)
- ROCKWOOD Door Protection Plate, 10Hx30W, Aluminum (K1050 10X30.28)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D316)
- SCHLAGE KICK PLATE BRS 8""X34"" (SC8400PA3 8X34)
- Rockwood Door Accessories