Shop All Kickplates
Rockwood
Door Protection Plate, 6Hx28W, Brass
Mfr # K1050 6X28.3
Zoro # G2002296
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Mop
- Height 6 in
- Width 28 in
- Finish Bright
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 6X28.3
- Zoro # G2002296
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 6 in |
Width | 28 in |
Overall Height | 6 in |
Overall Width | 28 in |
Details
Kick Plate Type | Mop |
Item | Door Kick Plate |
Finish | Bright |
Material | Brass |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Includes Hardware | Hardware Included |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Protection Plate Type | Kick |
Description
Door Kick Plate, Mop, Height 6 in, Width 28 in, Bright Finish, Material Brass, Thickness 0.05 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Duplicator, Manual, 120V, 1.2A, Steel (FLASH 008)
- PRIMELINE TOOLS White Rubber, Anti-Slam Protective Bumpers (4 Pack) (N 6658)
- GARLOCK Gasket, Size 3 In, Bevel Seat, BUNA (40BSB-300)
- OOK Hanger Picture 20Lb Cap Zinc (55511)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- ROCKWOOD Door Protection Plate, 8Hx30W, SS (K1050 8X30.32D316)
- ROCKWOOD Door Protection Plate, 6Hx34W, Bronze (K1050 6X34.10)
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze (K1050 8X40.10)
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- ROCKWOOD Door Protection Plate, 6Hx34W, Aluminum (K1050 6X34.28)
- INOX INOX Kick Plate 10" x 34" Satin Stainless Steel 32D (KPN1034-32D)
- Rockwood Kickplates