Shop All Kickplates
Rockwood
Door Protection Plate, 46Hx34W, Aluminum
Mfr # K1050 34X46.28
Zoro # G2362997
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Kick Plate Type Armor
- Height 46 in
- Width 34 in
- Finish Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # K1050 34X46.28
- Zoro # G2362997
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 46 in |
Width | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Dull |
Material | Aluminum |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Armor, Height 46 in, Width 34 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Non-Locking Pdl Hdl W/Studs (EMC 43-4974DB-SS-10)
- GROTE Grommet, Open Back (91410)
- PHIFER WIRE 48 in W X 84 in L Aluminum Insect Screen Cloth (3001753)
- BALDWIN ESTATE Entry Handlesets Satin Black (6973.190.ENTR)
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- ROCKWOOD Door Protection Plate, 28Hx42W, SS (K1050 28X42.32D)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze (K1050 8X40.10)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D316)
- PRIME-LINE Door Kick Plate, 10 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4839)
- Rockwood Door Accessories