Shop All Kickplates
Rockwood
Door Protection Plate, 42Hx34W, Aluminum
Mfr # K1050 34X42.28
Zoro # G0789354
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 42 in
- Width 34 in
- Finish Dull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # K1050 34X42.28
- Zoro # G0789354
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 42 in |
Width | 34 in |
Overall Height | 34 in |
Overall Width | 42 in |
Details
Kick Plate Type | Armor |
Item | Door Kick Plate |
Finish | Dull |
Material | Aluminum |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Protection Plate Type | Kick |
Features | Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width |
Includes Hardware | Hardware Included |
Description
Door Kick Plate, Armor, Height 42 in, Width 34 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Stop FS4326D (FS.10184)
- J.W. WINCO GN55.1-SC-24-B11.5-4 Raw Magnet Disc (GN55.1)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 3 IC)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-00)
- ROCKWOOD Door Protection Plate, 10Hx34W, Aluminum (K1050 10 X 34 US28)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- ROCKWOOD Door Protection Plate, 12Hx28W, SS (K1050 12X28.32D)
- ROCKWOOD Door Protection Plate, 8Hx30W, Aluminum (K1050 8X30.28)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- BRASS ACCENTS Kick Plate, 6x40", Antique Brass Screw (A09-P0640-609)
- Rockwood Door Accessories