Shop All Kickplates
Rockwood
Door Protection Plate, 34Hx34W, SS
Mfr # 2RFU2
Zoro # G2434564
original price:
$247.97
6% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 34 in
- Width 34 in
- Finish Dull 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 2RFU2
- Zoro # G2434564
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 34 in |
Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Description
Door Protection Plate, Armor, Height 34 in, Width 34 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/2 in. L Polished Steel Quick Snap 200 lb (T7631534)
- MASTER LOCK Padlock (500KA-255)
- SDC Cabinet Lock, Cabinet Lock, 600 lb. (290LS)
- ROCKWOOD Door Protection Plate, 8Hx40W, Aluminum (2RGA2)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D)
- ROCKWOOD Door Protection Plate, 6Hx34W, Brass (K1050 6X34.3)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- ROCKWOOD Door Protection Plate, 12Hx30W, Aluminum (K1050 12X30.28)
- ROCKWOOD Door Protection Plate, 36Hx34W, Aluminum (K1050 34X36.28)
- HAGER Kick Plates (190S 36X34 US32D)
- Rockwood Door Accessories